Beli daikin valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daikin Solenoid Operated Valve (Katup Solenoid)
    Mulai

    Rp7.099.900

    Daikin Solenoid Operated Valve (Katup Solenoid)
    atribut:
    • Indicator Lamp: With
    • Surge Suppressor: Nothing
    • Wiring System: Terminal Box Type
    • Spool Spring Type: Spring Center
    • Actuation: Spring Center
    • Fluid: Water/glycol-based hydraulic oil
    • Allowable Voltage fluctuation: 90-110%
    • Connection Method: Gasket Mounting Type
    • Holding Current (A): 1.22
    • Insulation Resistance (MΩ): 50
    • Insulation Type: B class (winding: F class)
    • Maximum Flow Rate (L/minute): 100
    • Maximum Working Pressure (MPa): 35
    • Pipe Connection Diameter: 1/4
    • Power Supply Voltage (V) : DC24
    • Protective Structure: IEC Pub529 IP65
    • Rated time: Continuous
    • Standard: Compliant with European safety standards (CE)
    • Withstand Voltage: AC1500V for 1 minute
    • format: K series solenoid operated valve
  2. MARINTEC ANL Fuse
    Mulai

    Rp229.900

    MARINTEC ANL Fuse
    Deskripsi:
    Overcurrent protection fuse for DC. An essential item for large-capacity inverters, car audios, winches, thrusters, and windlass!
  3. Daikin Flow Control Valve
    Mulai

    Rp1.799.900

    Daikin Flow Control Valve
    Deskripsi:
    -Due to being equipped with pressure and temperature compensation, even when the negative pressure and oil temperature changes, the configured flow rate remains constant.-Easy fine adjustment and reconfiguration because the flow rate adjustment handle can be rotated 4 times.
  4. MARINTEC DM02 Dimmer for LED Tape Light
    Mulai

    Rp729.900

    MARINTEC DM02 Dimmer for LED Tape Light
    Deskripsi:
    Dimmer It can be used with a load of up to 30A.
    atribut:
    • Rated Current (A): 30
    • Input Voltage (V): DC12-24
    • Dimensions (mm): 62x85x35
  5. PISCO Throttle Valve Compact Union Straight
    Mulai

    Rp92.900

    PISCO Throttle Valve Compact Union Straight
    atribut:
    • Working Fluid: Air
    • Working Pressure (MPa): 1
    • Working Vacuum Pressure (kPa): -100
    • Finish Material: Metal parts: Brass + electroless nickel plating, Resin parts: Polybutylene terephthalate(PBT), Seal rubber: Nitrile rubber(NBR)
    • Working Temperature Range (°C): 0 to 60 (without freezing)
  6. Parker Hydraulic In-Line Flow Control Valve
    Mulai

    Rp729.900

    Parker Hydraulic In-Line Flow Control Valve
    Deskripsi:
    The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applications
    atribut:
    • Knob Option: Standard
    • Function: Flow Control
    • Actuation Type: Manual
    • Cracking Pressure (psi): 5
    • Seal Material: Nitrile
  7. Parker Hydraulic Flow Control Subplate Mounted Valve
    Mulai

    Rp1.599.900

    Parker Hydraulic Flow Control Subplate Mounted Valve
    Deskripsi:
    Parker’s FS series flow control valve offers superior construction and high versatility due to its variety of materials, sizes and port styles. It can be used in both the mobile and industrial markets.The FS series flow control valve comes in 5 sizes ranging from 5 to 40 GPM.Markets:- Factory Automation- Machine Tools- Marine- Material Handling- Mining- Miscellaneous Industrial- Miscellaneous Manufacturing- Molding- Oil &Gas- Power Generation- Vehicle Assembly FacilitiesApplications:- Suitable for general hydraulic applications
    atribut:
    • Needle Type: Standard
    • Size (inch): 1/2
    • Connection Type: Subplate mounting
    • Function: Flow Control
    • Actuation Type: Manual
    • Body Material: Steel
    • Connection Size (inch): 1/2
    • Cracking Pressure (psi): 5
    • Maximum Flow Rate (gal/minute): 15
    • Maximum Operating Pressure (psi): 3000
    • Mounting Type: Subplate
    • Seal Material: Nitrile
  8. monotaro Speed ​​Controller Union Straight Type
    Mulai

    Rp72.900

    monotaro Speed ​​Controller Union Straight Type
    Deskripsi:
    To the air flow rate adjustment.
    atribut:
    • Fluid: air
    • Operating Pressure Range (MPa): 1
    • Fluid Used: air
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): -5 to 60
  9. CKD Flow Speed Control Valve Medium Bore Size Type SC1 Series
    Mulai

    Rp319.900

    CKD Flow Speed Control Valve Medium Bore Size Type SC1 Series
    atribut:
    • Material: [Aluminium Alloy] Aluminium Diecast
    • Lock Nut Type: Hex Nut
    • Joint Type: Both sides tapped
    • Control Direction: Depends on the Mounting Method
    • Main Body Shape: Straight
    • Environment, Applications: Standard
    • Knob Type: Standard
    • Maximum Flow (L/minute): 2600
    • Operating Pressure Range (MPa): 0.05~1
    • Operating Temperature Range (°C): 0~60
  10. Daikin Solenoid Valve
    Mulai

    Rp2.799.900

  11. MARINTEC Air Pump Flow Branch
    Mulai

    Rp109.900

    MARINTEC Air Pump Flow Branch
    Deskripsi:
    The fresh air from the air pump is branched and supplied to the live fish tank and the aquarium! The air can be adjusted by opening and closing the cock. Ideal for using air stones with a small capacity! Is also possible!
    atribut:
    • Classification: Series branch
    • Suction and Cock Side Outer Diameter (mm): 5 and 5
    • Main Pipe Diameter (mm): 5
  12. Daikin Electromagnetic Pilot Operated Valve
    Mulai

    Rp7.299.900

    Daikin Electromagnetic Pilot Operated Valve
    Deskripsi:
    High pressure (35 MPa) Large flow rate (100 to 160 L/min) In addition to dust and waterproof structure, it is optimum as a device for complying with European safety standard (CE).
    atribut:
    • Maximum Flow Rate (L/minute): 100 (G02), 160 (G03)
    • Maximum Pressure (MPa): 34.3
    • Mounting Bolt: G02:M5 G03:M6 (M8 is also acceptable as option)
    • Mounting Type: Gasket
  13. Parker Relief Valve
    Mulai

    Rp1.699.900

  14. monotaro.id Pan Head Machine Screw JP
    Mulai

    Rp7.900

    monotaro.id Pan Head Machine Screw JP
    Deskripsi:
    Baut JP dari Monotaro.id mempunyai variasi ukuran M3-M8 biasa digunakan oleh Industri Otomotif, Produsen Alat permesinan, Pabrik pabrik produsen F&B
    atribut:
    • Material: Steel
    • Treatment Surface: Galvanis White
  15. monotaro.id Baut Mur UNC Full Drat Pack Kecil
    Mulai

    Rp8.900

    monotaro.id Baut Mur UNC Full Drat Pack Kecil
    atribut:
    • Material: Steel
    • Treatment Surface: Black Steel
    • Drat Type: Full drat
Daftar Harga daikin valve Terbaru March 2026
Parker Hydraulic Cartridge ValveRp719.900
Daikin Solenoid Operated Valve (Katup Solenoid)Rp7.099.900
MARINTEC ANL FuseRp229.900
Daikin Flow Control ValveRp1.799.900
SMC Elbow Speed Controller with One-Touch FittingsRp199.900
SMC Mechanical ValveRp399.900
MARINTEC DM02 Dimmer for LED Tape LightRp729.900
PISCO Throttle Valve Compact Union StraightRp92.900
Parker Hydraulic In-Line Flow Control ValveRp729.900
Parker Hydraulic Flow Control Subplate Mounted ValveRp1.599.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)